Beli alat ukur untuk mengukur volume di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  2. TRUSCO Alat Ukur Intensitas Cahaya Digital
    Mulai

    Rp2.299.900

    TRUSCO Alat Ukur Intensitas Cahaya Digital
    atribut:
    • Purpose of Use: Illuminance measurement at environmental survey/construction on site.
  3. KRISBOW Alat Pengukur Intensitas Cahaya LED
    Mulai

    Rp2.899.900

    KRISBOW Alat Pengukur Intensitas Cahaya LED
    atribut:
    • Resolution: 0.1 Lux or 0.01 Fc
    • Accuracy: ± 3% for LED/± 6% for other visible light
    • Source Selecting: Standard light/LED light
    • Angle Deviation from Cosine Characteristic: 30° ± 2%, 60° ± 6%, 80° ± 25%
    • Measuring Rate (time/s): 2.5
    • Cable Length of Light Sensor (cm): 107
    • Dimensions (Unit/Pack) (mm): 185x65x45/278x76x50
    • Light Sensor Dimensions (mm): 115x60x35
    • Measuring Range (Lux): 400, 4K, 40K, 400K Lux/40, 400, 4K, 40K
    • Operating Conditions: 5 to 40°C; 0 to 70 %RH
    • Power Supply: 9V battery
  4. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  5. IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Mulai

    Rp169.900

    IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Deskripsi:
    Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
  6. TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp96.900

    TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Deskripsi:
    TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
  7. AS ONE Pipet Ukur Bio (Pipet Presisi)
    Mulai

    Rp92.900

    AS ONE Pipet Ukur Bio (Pipet Presisi)
    Deskripsi:
    The width of one scale is narrower than that of the short biopipette, so it has excellent volume accuracy. In order to prevent accidental ingestion when inhaling, it has been treated with a cotton plug (with a cotton plug). Thick hole type.
    atribut:
    • Material: borosilicate glass
    • Top Outer Diameter (mm): 7
    • Pipette Type: bio pipette
  8. BEL-ART Graduated Cylinder (Gelas Ukur Lab)
    Mulai

    Rp339.900

    BEL-ART Graduated Cylinder (Gelas Ukur Lab)
    atribut:
    • Material: PP (Polypropylene)
    • Specification: with Graduation, Autoclavable at 121 degrees C
  9. VITLAB Graduated Cylinder (Gelas Ukur Lab)
    Mulai

    Rp57.900

    VITLAB Graduated Cylinder (Gelas Ukur Lab)
    Deskripsi:
    Highly transparent. With molded scale and ring marks at the primary scale points. calibrated In. Class B tolerances according to DIN 12681 / ISO 6706. Hexagonal base with bottom studs provides high stability. Thermal stress up to 80 °C does not cause tolerance limits to be permanently exceeded.
  10. IWAKI Pipette Measuring Mohr Type (Pipet Ukur)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    IWAKI Pipette Measuring Mohr Type (Pipet Ukur)
    atribut:
    • Specification: Class A Amber Graduation with color code with Batch Certificated, mohr Type partial delivery
  11. IWAKI Glass Ware Class A Amber Graduation With Glass Stopper With Batch Certificate Flask Volumetric (Gelas Ukur)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp179.900

  12. VITLAB Graduated Cylinder PMP (Gelas Ukur Lab)
    Mulai

    Rp409.900

    VITLAB Graduated Cylinder PMP (Gelas Ukur Lab)
    Deskripsi:
    Crystal clear. DE-M marked. With molded graduations and ring marks at the primary scale points, calibrated In. The lot certificate supplied bears the batch number and the actual nominal value ascertained under the test conditions. The resulting deviations from the nominal value fall well under the allowed tolerances of Class A according to DIN 12681 and ISO 6706. With the laser engraved batch number and the year of manufacture. Hexagonal base with bottom studs provides high stability. Thermal stress up to 121 °C (autoclaving) does not cause tolerance limits to be permanently exceeded. Also available with DAkkS calibration certificate or individual quality certificate.
  13. AS ONE Pipette Graduated Tip (Pipet Ukur)
    Mulai

    Rp84.900

    AS ONE Pipette Graduated Tip (Pipet Ukur)
    atribut:
    • Accuracy Rating: Lot No body notation
    • JIS Standard: JIS R 3505 standard product class A (marked)
    • Pipette Type: measuring pipette
  14. Horiba Pengukur Suhu Laquatwin Compact dengan Lampu
    Mulai

    Rp5.399.900

    Horiba Pengukur Suhu Laquatwin Compact dengan Lampu
    Deskripsi:
    The only pocket meter that directly measures conductivity in 0.12ml sample. No need for a beaker to calibrate your meter or measure a sample. Just place few drops of the standard or sample onto the sensor. This procedure saves you time and prevents wasting your precious sample. Minimum sample volume: 0.12ml Up to 3 calibration points Conductivity and temperature display Auto range Auto calibration Auto standard recognition: 1413µS/cm, 12.88mS/cm, 111.8mS/cm Auto temperature compensation: 2%/degrees C fixed Temperature calibration: 5 to 40.0 ºC Auto stable / auto hold measurement Auto power off: 30 mins. Low battery indicator IP67 Rating dust & waterproof Replaceable sensor 400 Hours battery life: continuous use without backlight Materials: ABS epoxy body & titanium coated with platinum black sensor Display: custom (monochrome) LCD with backlight Operating conditions: 5 to 40degreesC, 85% or less relative humidity Warranty: 2 years - meter, 6 months - sensor Packed in handy carrying case Supplied with 1413µS/cm & 12.88mS/cm conductivity standards (14ml each), conditioning solution (4ml), 2 x CR2032 batteries, dropper, instruction and quick manuals
    atribut:
    • Temperature Display (°C): 0 to 50
    • Temperature Calibration (°C): 5 to 40
    • Operating Temperature (°C): 5 to 40
    • Operating Humidity: 85% or less relative humidity (no condensation)
    • Power: CR2032 Batteries (2)
    • Dimensions (mm): 164x29x20
    • Minimum Sample Volume (ml): 0.12
  15. DURAN Graduated Mixing Cylinder Class A (Gelas Ukur Lab)
    Mulai

    Rp519.900

    DURAN Graduated Mixing Cylinder Class A (Gelas Ukur Lab)
    Deskripsi:
    The large hexagonal base prevents the cylinder from rolling. The base is equipped with three knobs which increase its stability. The cylinders have uniform wall thickness over the entire measurement range, so wedge errors are avoided. Calibration is based on the poured in volume (“In”) at a +20 °C reference temperature. Mixing cylinder accuracy limits conform to DIN and ISO standards. The batch certificates for the mixing cylinders are also available to download online. Typical applications: diluting solutions, mixing several components with specified proportions.
  16. Sanplatec Graduated Cylinder (Gelas Ukur Lab)
    Mulai

    Rp75.900

    Sanplatec Graduated Cylinder (Gelas Ukur Lab)
    Deskripsi:
    -It is a resin made measuring cylinder which realized transparency equivalent to glass.
    atribut:
    • Material: Polymethacrylstyrene
    • Scale: Yes
  17. KYOTO TOOL (KTC) Combination Wrench
    86%
    Mulai

    Rp36.900

    KYOTO TOOL (KTC) Combination Wrench
    Deskripsi:
    We have adopted a "new spear-shaped head'' which has a head width as small as possible compared to the conventional spear-shaped head, and has volume in the area where force is applied.The glasses part has KTC's unique power fit shape. (Excluding 5mm or less)Adopts [[(R1)]] type cross-sectional structure, making it lightweight and strong against bending.The size indication is a forged embossed stamp that is large and easy to read.It has the functions of a spanner suitable for quick turning and a box wrench that can apply strong force.
  18. Suji Gelas Beaker
    21%
    Mulai

    Rp22.900

    Suji Gelas Beaker
    Deskripsi:
    Gelas ukur yang terbuat dari bahan kaca borosilikat tahan panas.
    atribut:
    • Material: Heat-resistant Borosilicate Glass
Daftar Harga alat ukur untuk mengukur volume Terbaru October 2026
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp519.900
TRUSCO Alat Ukur Intensitas Cahaya DigitalRp2.299.900
KRISBOW Alat Pengukur Intensitas Cahaya LEDRp2.899.900
NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp289.900
IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Rp169.900
TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)Rp96.900
SANKO Electric Moisture Meter (Alat Ukur Kelembaban Elektrik)Rp17.999.900
AS ONE Pipet Ukur Bio (Pipet Presisi)Rp92.900
BEL-ART Graduated Cylinder (Gelas Ukur Lab)Rp339.900
VITLAB Graduated Cylinder (Gelas Ukur Lab)Rp57.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)